CUT C30CNM60H02H0 30A MECH HELD 6NO

Item #: 1028305

Cat #: C30CNM60H02H0

UPC: 782116133222

$ 2809.84 EA
Company wide:
0 in stock
CUT C30CNM60H02H0 30A MECH HELD 6NO 0NC LIGHT CONT 277VAC 2WIRE 200-277VAC MOD

Overview

CUT C30CNM60H02H0 30A MECH HELD 6NO 0NC LIGHT CONT 277VAC 2WIRE 200-277VAC MOD
Also known as: 782116133222, C30CNM60H02H0, CUTC30CNM60H02H0

Specifications

Poles: 6
Amps: 30
Poles: 6
Amps: 30