CUT C30CNM50A02A0 30A MECH HELD 5NO

Item #: 1028301

Cat #: C30CNM50A02A0

UPC: 782116131617

$ 2562.13 EA
Company wide:
0 in stock
CUT C30CNM50A02A0 30A MECH HELD 5NO 0NC LIGHT CONT 120VAC 2WIRE 120VAC MOD

Overview

CUT C30CNM50A02A0 30A MECH HELD 5NO 0NC LIGHT CONT 120VAC 2WIRE 120VAC MOD
Also known as: 782116131617, C30CNM50A02A0, CUTC30CNM50A02A0

Specifications

Poles: 5
Type: Non-Reversing
Poles: 5
Type: Non-Reversing