Safety Switch, 600A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X, 316

Item #: 1028275

Cat #: DH366NWK316

UPC: 782116490103

$ 75634.59 EA
Company wide:
0 in stock
600 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel

Overview

600 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, 316 Stainless Steel
Also known as: 782116490103, DH366NWK316, CUTDH366NWK316

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600