Safety Switch, 400A, 3P, 600V/250VDC, Non-Fusible, NEMA 4X, Mill Duty

Item #: 1028213

Cat #: DH365UWK-GCL

UPC: 782114889879

$ 31422.04 EA
Company wide:
0 in stock
400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel, Mill Duty

Overview

400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel, Mill Duty
Also known as: 782114889879, DH365UWK-GCL, CUTDH365UWKGCL

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600