Safety Switch, 400A, 3P, 600V/250VDC, Non-Fusible, NEMA 1, Posi-Lok

Item #: 1028150

Cat #: DH365UGKNLP

UPC: 786685372549

$ 25687.73 EA
Company wide:
0 in stock
400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, Posi-Lok

Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, Posi-Lok
Also known as: 786685372549, DH365UGKNLP, CUTDH365UGKNLP

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600