CUT C25HNE3120T DP CONT 120A 3P OPN

Item #: 1028130

Cat #: C25HNE3120T

UPC: 782114182406

$ 1850.33 EA
Company wide:
0 in stock
Documents & Guides
CUT C25HNE3120T DP CONT 120A 3P OPN 24V

Overview

CUT C25HNE3120T DP CONT 120A 3P OPN 24V
Also known as: 782114182406, C25HNE3120T, CUTC25HNE3120T

Specifications

Poles: 3
Amps: 120
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 120