DP CONTACTOR 3P 75A

Item #: 1028090

Cat #: C25FNF375AC

UPC: 782114296790

$ 1338.45 EA
Company wide:
0 in stock
Documents & Guides
CUT C25FNF375AC DP CONTACTOR 3P 75A

Overview

CUT C25FNF375AC DP CONTACTOR 3P 75A
Also known as: 782114296790, C25FNF375AC, CUTC25FNF375AC

Specifications

Poles: 3
Amps: 75
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 75