CUT DH365NRKLC DH, 2P, 3W+G, 600V

Item #: 1028080

Cat #: DH365NRKLC

UPC: 786685372365

$ 19192.23 EA
Company wide:
0 in stock
Documents & Guides
CUT DH365NRKLC DH, 2P, 3W+G, 600V, 400A, FUSED, SOLID NEUT, NEMA 3R

Overview

CUT DH365NRKLC DH, 2P, 3W+G, 600V, 400A, FUSED, SOLID NEUT, NEMA 3R
Also known as: 786685372365, DH365NRKLC, CUTDH365NRKLC

Specifications

No Specifications Available