Safety Switch, 400A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 1028048

Cat #: DH365FWK316

UPC: 782116490011

$ 50637.67 EA
Company wide:
0 in stock
400 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, 316 Stainless Steel

Overview

400 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, 316 Stainless Steel
Also known as: 782116490011, DH365FWK316, CUTDH365FWK316

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600