DP CONT 60A 3P OPN 120V

Item #: 1027948

Cat #: C25FNE360A

UPC: 782113549422

$ 192.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 75A, 110-120 Vac, 50/60 Hz, 1NO, Open with metal mounting plate, 15-50A, two- and 3P, 75A, Contactor, 3P, 90A, Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing

Overview

Eaton definite purpose contactor, Quick, 75A, 110-120 Vac, 50/60 Hz, 1NO, Open with metal mounting plate, 15-50A, two- and 3P, 75A, Contactor, 3P, 90A, Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113549422, C25FNE360A, CUTC25FNE360A

Specifications

Poles: 3
Type: Non-Reversing
Amps: 60
Poles: 3
Amps: 60
Type: Non-Reversing