Definite purpose contactors

Item #: 1027885

Cat #: C25END425D

UPC: 782113896342

$ 240.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Non-reversing contactors and starters (C306) , 25–40A, four-pole , Open with metal mounting plate, Screw/pressure plate and quick connect terminals (side-by-side), 4P,25A, 550–600 Vac, 50/50 Hz

Overview

Eaton definite purpose contactor, Non-reversing contactors and starters (C306) , 25–40A, four-pole , Open with metal mounting plate, Screw/pressure plate and quick connect terminals (side-by-side), 4P,25A, 550–600 Vac, 50/50 Hz

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113896342, C25END425D, CUTC25END425D

Specifications

Amps: 25
Poles: 4
Type: Non-Reversing
Amps: 25
Type: Non-Reversing
Poles: 4