Definite purpose contactors

Item #: 1027802

Cat #: C25DRF240A

UPC: 782116483150

$ 104.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Non-reversing contactors and starters ,15–50A, two- and three-pole, Open with DIN rail mounting adapter ,Box lugs (posidrive setscrew) , 24 Vac, 50/60 Hz ,1NO pressure plate

Overview

Eaton definite purpose contactor, Non-reversing contactors and starters ,15–50A, two- and three-pole, Open with DIN rail mounting adapter ,Box lugs (posidrive setscrew) , 24 Vac, 50/60 Hz ,1NO pressure plate

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782116483150, C25DRF240A, CUTC25DRF240A

Specifications

Poles: 2
Amps: 40
Type: Non-Reversing
Poles: 2
Type: Non-Reversing
Amps: 40