CUT C25DRE325A OPEN N-R 3P 25A DP

Item #: 1027766

Cat #: C25DRE325A

UPC: 782116896493

$ 238.92 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DRE325A OPEN N-R 3P 25A DP CONT W/DIN RAIL MNT 120VAC COIL

Overview

CUT C25DRE325A OPEN N-R 3P 25A DP CONT W/DIN RAIL MNT 120VAC COIL
Also known as: 782116896493, C25DRE325A, CUTC25DRE325A

Specifications

Poles: 3
Amps: 25
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 25