Safety Switch, 60A,3P,600V/250DC, HD Fusible, NEMA 4X, Non-Metallic

Item #: 1027604

Cat #: DH362NCK

UPC: 782114296011

$ 7939.56 EA
Company wide:
0 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic Enclosure

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic Enclosure
Also known as: 782114296011, DH362NCK, CUTDH362NCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60