3P 40A DP CONT

Item #: 1027586

Cat #: C25DNY154AL

UPC: 786685119380

$ 216.83 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNY154AL 3P 40A DP CONT W/DIN RAIL 120V COIL W/1NO-1NC AUX CONT

Overview

CUT C25DNY154AL 3P 40A DP CONT W/DIN RAIL 120V COIL W/1NO-1NC AUX CONT
Also known as: 786685119380, C25DNY154AL, CUTC25DNY154AL

Specifications

Type: Non-Reversing
Type: Non-Reversing