3P 25A DP CONT

Item #: 1027581

Cat #: C25DNY152CL

UPC: 786685119304

$ 339.23 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNY152CL 3P 25A DP CONT W/DIN RAIL 480V COIL W/1NO-1NC AUX CONT

Overview

CUT C25DNY152CL 3P 25A DP CONT W/DIN RAIL 480V COIL W/1NO-1NC AUX CONT
Also known as: 786685119304, C25DNY152CL, CUTC25DNY152CL

Specifications

Type: Non-Reversing
Type: Non-Reversing