Safety Switch, 600A, 3P, 240V/250DC, HD Fusible, NEMA 4X, Stainless Steel

Item #: 1027284

Cat #: DH326NWK

UPC: 782114375211

$ 43734.63 EA
Company wide:
0 in stock
Documents & Guides
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X. Stainless Steel, Uses: FLNR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X. Stainless Steel, Uses: FLNR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782114375211, DH326NWK, CUTDH326NWK

Specifications

Type: Disconnect Switch
Poles: 3
Volts DC: 250
Amps: 600
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Type: Disconnect Switch
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 600
Volts AC: 240