
Safety Switch, 200A, 3P, 240V/250DC, HD Non-Fusible, 3R, 15A GFCI
Item #: 1027102
Cat #: DH324URKA1208
UPC: 782116418022
$ 12559.48 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole, Heavy Duty Safety -Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle
Overview
200 Amp, 3-Pole, Heavy Duty Safety -Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle
Also known as: 782116418022, DH324URKA1208, CUTDH324URKA1208
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Volts DC: | 250 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |