Safety Switch, 100A, 3P, 240V/250DC, HD Non-Fusible, 3R, 15A GFCI

Item #: 1027058

Cat #: DH323URKA1208

UPC: 782116418015

$ 12572.50 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle

Overview

100 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle
Also known as: 782116418015, DH323URKA1208, CUTDH323URKA1208

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R