Safety Switch, 100A, 3P, 240 VAC/250VDC, NEMA 4X, Class H, Stainless Steel

Item #: 1027031

Cat #: DH323FWK

UPC: 786685941141

$ 9339.01 EA
Company wide:
0 in stock
Documents & Guides
100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 4X, Stainless Steel,

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 4X, Stainless Steel,

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 786685941141, DH323FWK, CUTDH323FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Poles: 3
Amps: 100
Volts AC: 240
Material: Stainless Steel 304
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X