Safety Switch, 1200A, 2P, 600V AC/DC, HD Fusible, NEMA 1

Item #: 1026906

Cat #: DH268NGK

UPC: 786685177113

$ 19142.00 EA
Company wide:
0 in stock
1200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1, Class L Fuse

Overview

1200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1, Class L Fuse
Also known as: 786685177113, DH268NGK, CUTDH268NGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 1200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600