Safety Switch, 1200A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 1026447

Cat #: DH228NRK

UPC: 786685178080

$ 18299.37 EA
Company wide:
0 in stock
1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 3R

Overview

1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 3R
Also known as: 786685178080, DH228NRK, CUTDH228NRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 1200
IP/NEMA Rating: NEMA 3R