Definite purpose contactors and starters

Item #: 1026362

Cat #: C25DNF325B

UPC: 782116311170

$ 265.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 25A, 110V/50 Hz, 120V/60 Hz, Open with metal mounting plate, 15-50A,15-50A, 2P and 3P, 25A, Contactor, 3P, Global listed, Global ratings, Box lugs (posidrive setscrew) and quick connect terminals

Overview

Eaton definite purpose contactor, Quick, 25A, 110V/50 Hz, 120V/60 Hz, Open with metal mounting plate, 15-50A,15-50A, 2P and 3P, 25A, Contactor, 3P, Global listed, Global ratings, Box lugs (posidrive setscrew) and quick connect terminals

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782116311170, C25DNF325B, CUTC25DNF325B

Specifications

Poles: 3
Amps: 25
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 25