60A/2P HD FUSIBLE

Item #: 1026187

Cat #: DH222NWK316

UPC: 782116489763

$ 7543.37 EA
Company wide:
0 in stock
60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V N4X STAINLESS

Overview

60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V N4X STAINLESS
Also known as: 782116489763, DH222NWK316, CUTDH222NWK316

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 4X