Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 1026150

Cat #: DG324FRK-CSA

UPC: 786685226866

$ 1633.45 EA
Company wide:
1 in stock
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible, 240 VAC, NEMA 3R Uses: FRN-R Series Fuses

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible, 240 VAC, NEMA 3R Uses: FRN-R Series Fuses
Also known as: 786685226866, DG324FRK-CSA, CUTDG324FRKCSA

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240