Safety Switch, 100A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 1026149

Cat #: DG323URB-CSA

UPC: 786685226804

$ 942.12 EA
Company wide:
0 in stock
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".
Also known as: 786685226804, DG323URB-CSA, CUTDG323URBCSA

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240