Safety Switch, 100A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 1026144

Cat #: DG323FRB-CSA

UPC: 786685226859

$ 914.55 EA
Company wide:
0 in stock
100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 3R

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 3R
Also known as: 786685226859, DG323FRB-CSA, CUTDG323FRBCSA

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240