Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 1026140

Cat #: DG322NRB-CSA

UPC: 786685226729

$ 510.78 EA
Company wide:
0 in stock
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Also known as: 786685226729, DG322NRB-CSA, CUTDG322NRBCSA

Specifications

Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60