Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 1026137

Cat #: DG322FRB-CSA

UPC: 786685226842

$ 489.78 EA
Company wide:
0 in stock
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 3R

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 3R
Also known as: 786685226842, DG322FRB-CSA, CUTDG322FRBCSA

Specifications

Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60