Safety Switch, 600A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 1026128

Cat #: DG226FRK

UPC: 782114001974

$ 6214.05 EA
Company wide:
0 in stock
600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R

Overview

600 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Also known as: 782114001974, DG226FRK, CUTDG226FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R