Safety Switch, 200A, 2P, 240V, Type DG, Fusible, NEMA 1

Item #: 1026125

Cat #: DG224FGK

UPC: 786685234793

$ 741.22 EA
Company wide:
0 in stock
200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses

Overview

200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses
Also known as: 786685234793, DG224FGK, CUTDG224FGK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240