ETN C25DNF240AC-GL OPN 2P 40A DP CO

Item #: 1026044

Cat #: C25DNF240AC-GL

UPC: 786685698359

$ 134.47 EA
Company wide:
0 in stock
Documents & Guides
C-H C25DNF240AC-GL OPN 2P 40A

Overview

C-H C25DNF240AC-GL OPN 2P 40A
Also known as: 786685698359, C25DNF240AC-GL, CUTC25DNF240ACGL

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel