Contactor, Definite Purpose, 2P, 30A, 208/240VAC Coil, 600VAC

Item #: 1026013

Cat #: C25DNF230B

UPC: 782116310654

$ 270.60 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. Series: D1.

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. Series: D1.

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads

Also known as: 782116310654, C25DNF230B, CUTC25DNF230B

Specifications

Poles: 2
Type: Contactor, Non-Reversing
Volts AC Control: 240, 208
Amps: 30
Volts AC: 600
Poles: 2
Volts AC Control: 240, 208
Volts AC: 600
Type: Contactor, Non-Reversing
Amps: 30