DC Disconnect, 100A, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Ungrounded, DC Photovoltaic App

Item #: 1025969

Cat #: DCU1103URM

UPC: 786685557922

$ 1758.73 EA
Company wide:
0 in stock
Documents & Guides
DC Disconnect, 100 Amp, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Ungrounded, DC Photovoltaic Applications, Rating:1000 Volt DC

Overview

DC Disconnect, 100 Amp, NEMA 3R, Painted Galvanized Steel, Non-Fusible, Ungrounded, DC Photovoltaic Applications, Rating:1000 Volt DC

Meet current and future solar energy transition needs with Eaton’s renewable energy disconnects for AC and DC voltages. Applicable for bidirectional flow of power, and available in a wide range of enclosure ratings, from NEMA 1 for indoor applications, to a more rugged NEMA 4X stainless steel. Their robust safety switch design also protects people, property and investment. AC disconnects enable operation with a wide range of voltages and lead the way forward with 800 and 1000 VAC switching solutions. DC disconnects provide reliability to systems with higher voltages, including an industry-first 1500 VDC safety switch design.

Also known as: 786685557922, DCU1103URM, CUTDCU1103URM

Specifications

Type: Disconnect, Unfused
Material: Painted Steel
Amps: 100
Volts DC: 1000
IP/NEMA Rating: NEMA 3R
Type: Disconnect, Unfused
Amps: 100
IP/NEMA Rating: NEMA 3R
Material: Painted Steel
Volts DC: 1000