Disconnect Switch, Ungrounded, 100A, 600VDC, 3P, Non-Fusible, NEMA 4

Item #: 1025967

Cat #: DCU1103UPM

UPC: 786685557953

$ 2020.76 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 Volt DC, NEMA 4, For use in DC Photovoltaic Applications

Overview

100 Amp, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 Volt DC, NEMA 4, For use in DC Photovoltaic Applications
Also known as: 786685557953, DCU1103UPM, CUTDCU1103UPM

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 4
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 4
Amps: 100
Mounting: Surface