CUT C25DNE340A OPEN N-R 3P 40A DP

Item #: 1025866

Cat #: C25DNE340A

UPC: 782116300655

$ 174.59 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNE340A OPEN N-R 3P 40A DP CONT BOX LUGS W/O QC TERM 120VAC COIL

Overview

CUT C25DNE340A OPEN N-R 3P 40A DP CONT BOX LUGS W/O QC TERM 120VAC COIL
Also known as: 782116300655, C25DNE340A, CUTC25DNE340A

Specifications

Poles: 3
Amps: 40
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 40