Definite purpose contactor

Item #: 1025684

Cat #: C25DND340TL

UPC: 786685271408

$ 219.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 40A, 24 Vac, 50/60 Hz, 1NO, 1NC, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Three-pole, 50A, Screw/pressure plate and quick connect terminals (side-by-side)

Overview

Eaton definite purpose contactor, Quick, 40A, 24 Vac, 50/60 Hz, 1NO, 1NC, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Three-pole, 50A, Screw/pressure plate and quick connect terminals (side-by-side)

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 786685271408, C25DND340TL, CUTC25DND340TL

Specifications

Poles: 3
Amps: 40
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 40