OPEN N-R 2P 40A DP

Item #: 1025550

Cat #: C25DND240C

UPC: 782116308163

$ 109.30 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DND240C OPEN N-R 2P 40A DP

Overview

CUT C25DND240C OPEN N-R 2P 40A DP
Also known as: 782116308163, C25DND240C, CUTC25DND240C

Specifications

Poles: 2
Amps: 40
Type: Non-Reversing
Poles: 2
Type: Non-Reversing
Amps: 40