OPEN N-R 2P 40A DP

Item #: 1025077

Cat #: C25DNB240B

UPC: 782116305728

$ 109.30 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNB240B OPEN N-R 2P 40A DP CONT SCREW W/QC TERM 240VAC COIL

Overview

CUT C25DNB240B OPEN N-R 2P 40A DP CONT SCREW W/QC TERM 240VAC COIL
Also known as: 782116305728, C25DNB240B, CUTC25DNB240B

Specifications

Poles: 2
Amps: 40
Type: Non-Reversing
Poles: 2
Type: Non-Reversing
Amps: 40