OPEN N-R 3P 40A DP

Item #: 1024964

Cat #: C25DNA3401R

UPC: 782116305087

$ 245.00 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNA3401R OPEN N-R 3P 40A DP

Overview

CUT C25DNA3401R OPEN N-R 3P 40A DP
Also known as: 782116305087, C25DNA3401R, CUTC25DNA3401R

Specifications

Poles: 3
Amps: 40
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 40