320W Metal Halide HID Lamp, 42K

Item #: 1024610
Cat #: S5883
UPC: 045923058837
$ 51.13 EA
Company wide:
0 in stock
Documents & Guides
320 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K

Overview

320 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058837, S5883, SATS5883

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 31000
Color Rendering Index (CRI): 65
Material: Glass, Metal, Ceramics, Quartz
Wattage: 320
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 320
Dimmable: No
Lumens: 31000
Material: Glass, Metal, Ceramics, Quartz
Light Technology: HID
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)