ETN C22S-WS-MS3-K20 22.5 mm Compact

Item #: 1024308

Cat #: C22S-WS-MS3-K20

UPC:

Call for price
Company wide:
0 in stock
C-H C22S-WS-MS3-K20 22.5 MM C

Overview

C-H C22S-WS-MS3-K20 22.5 MM C
Also known as: C22S-WS-MS3-K20, CUTC22SWSMS3K20

Specifications

Material: Phenolic
Color: Brown
Material: Phenolic
Color: Brown