11 X 24 X 48 TRANS

Item #: 1024294

Cat #: CT244811-SC

UPC: 784572112216

$ 860.04 EA
Company wide:
0 in stock
MLB CT244811-SC 11 X 24 X 48 TRANS ENCL

Overview

MLB CT244811-SC 11 X 24 X 48 TRANS ENCL
Also known as: 784572112216, CT244811-SC, MLBCT244811SC

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
Standards: California Proposition 65
Width: 24 in
Height: 48 in
IP/NEMA Rating: NEMA 3R