CUT CV2200 CV 2 POLE 200 AMPS 65KA

Item #: 1024178

Cat #: CV2200

UPC: 786685706269

$ 1400.29 EA
Company wide:
0 in stock
Documents & Guides
CUT CV2200 CV 2 POLE 200 AMPS 65KA 240 VAC LINE & LOAD TERMINALS

Overview

CUT CV2200 CV 2 POLE 200 AMPS 65KA 240 VAC LINE & LOAD TERMINALS
Also known as: 786685706269, CV2200, CUTCV2200

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2