ETN CMBB150BTS 3/4 in Type CH Non-E

Item #: 1023758

Cat #: CMBB150BTS

UPC: 782113601809

$ 2763.72 EA
Company wide:
0 in stock
C-H CMBB150BTS 3/4 IN TYPE CH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H CMBB150BTS 3/4 IN TYPE CH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782113601809, CMBB150BTS, CUTCMBB150BTS

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R
Phase: 1
Sockets: 1