ETN CMB88B150BTS 3/4 in Type CH Non

Item #: 1023757

Cat #: CMB88B150BTS

UPC: 782114872482

$ 2577.05 EA
Company wide:
0 in stock
C-H CMB88B150BTS 3/4 IN TYPE, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H CMB88B150BTS 3/4 IN TYPE, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114872482, CMB88B150BTS, CUTCMB88B150BTS

Specifications

Circuits: 8
Mounting: Surface
Phase: 1
Amps: 150
Depth: 7 in
Length: 27 in
Width: 15 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 8
Phase: 1
Depth: 7 in
Width: 15 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 150
Length: 27 in
Sockets: 1