CMB Residential Meter Breaker

Item #: 1023756

Cat #: CMB4242B200BTS

UPC: 782114872543

$ 5338.32 EA
Company wide:
0 in stock
Eaton’s CMB Residential Meter Breaker Type CH Non-EUSERC, All-in-ones, 200A, Single-phase, 120/240V, Ring, 42 spaces, 42 circuits, 22 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton’s CMB Residential Meter Breaker Type CH Non-EUSERC, All-in-ones, 200A, Single-phase, 120/240V, Ring, 42 spaces, 42 circuits, 22 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782114872543, CMB4242B200BTS, CUTCMB4242B200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Circuits: 42
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Sockets: 1
Mounting: Surface
Circuits: 42
IP/NEMA Rating: NEMA 3R