4' LED Strip Fixture

Item #: 1023602

Cat #: XVML L48 5000LM MV

UPC: 191723621969

Company wide:
0 in stock
Documents & Guides
LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 5000K, CRI: 80

Overview

LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 5000K, CRI: 80

 Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms.

Also known as: 191723621969, XVML L48 5000LM MV, LITXVMLL485000LM

Specifications

Color Temperature: 5000 (Bright White)
Type: Vaportite, LED
Lumens: 5000
Color Rendering Index (CRI): 80
Length: 48 in
Color Temperature: 5000 (Bright White)
Lumens: 5000
Length: 48 in
Type: Vaportite, LED
Color Rendering Index (CRI): 80