ETN CKD3400T107W Series C, K-frame

Item #: 1023472

Cat #: CKD3400T107W

UPC: 782113533100

Company wide:
0 in stock

Overview

C-H CKD3400T107W SERIES C K-F
Also known as: 782113533100, CKD3400T107W, CUTCKD3400T107W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400