Contactor, Definite Purpose, 3P, 40A, 24VAC Coil, 600VAC

Item #: 0010232

Cat #: C25DNF340T

UPC: 782116300709

$ 161.66 EA
Company wide:
9 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil. Series: D1.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782116300709, C25DNF340T, CUTC25DNF340T, therman protection

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Poles: 3
Volts AC Control: 24
Type: Contactor, Definite Purpose
Amps: 40